This product requires certification to purchase.

Elongated Toilet Bowl in Biscuit

You last purchased this on
 
KOHLER

Corbelle® Elongated Toilet Bowl in Biscuit

Brand image
You last purchased this on
 
KOHLER

Corbelle® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K33812-96
  • Item #10216692
  • Manufacturer Part #33812-96
3.2 out of 5 Customer Rating
Elongated Toilet Bowl in Biscuit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2 in (63.5 mm) higher than Comfort Height® for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 2-1/8 in (54 mm) glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12 in (305 mm) rough-in
  • CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-4143, K-4143-RA, or K-5711 tank to create a complete K-33813, K-33813-RA, or K-33814 Corbelle Tall toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Corbelle®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
28-11/25 in
Height:
16-11/16 in
Installation Type:
Floor Mount
Length:
28-7/16 in
Material:
Vitreous China
Toilet Rough-In:
12 in
WaterSense Labeled:
No
Width:
14-15/16 in



Customers Also Bought
1–6 of 18 items
Part #MYB5101BN
Item #4385083
4.8 out of 5 Customer Rating
Requires Certification
Part #K7108-CP
Item #3346885
4.4 out of 5 Customer Rating
Requires Certification
Part #M161951BN
Item #4381500
3.8 out of 5 Customer Rating
Requires Certification
Part #MA721
Item #4381479
3.3 out of 5 Customer Rating
Requires Certification
Part #M62370
Item #141691
4.1 out of 5 Customer Rating
Requires Certification
Part #JA10147
Item #7781811
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4929-NA
Item #4288803
4 out of 5 Customer Rating
Requires Certification
Part #K1109093-0
Item #4100057
5 out of 5 Customer Rating
Requires Certification
Part #K8857-0
Item #7848915
3.9 out of 5 Customer Rating
Requires Certification
Part #K1044458
Item #2348107
4.2 out of 5 Customer Rating
Requires Certification
Part #K1150464-0
Item #4067110
4.6 out of 5 Customer Rating
Requires Certification
Part #K18766
Item #24493
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing