This product requires certification to purchase.

Waterless Urinal Maintenance Balls

You last purchased this on
 
KOHLER

Waterless Urinal Maintenance Balls

Brand image
You last purchased this on
 
KOHLER

Waterless Urinal Maintenance Balls

  • Fast #
  • Part #K4929-NA
  • Item #4288803
  • Manufacturer Part #4929-NA
4 out of 5 Customer Rating
Waterless Urinal Maintenance Balls

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Case includes 24 urinal balls
  • Balls are individually packaged in recycled materials that allow for easy maintenance
  • Organic bacteria released during use designed to enhance product maintenance and encourages optimal performance
  • To be added to routine waterless urinal maintenance schedule follow manufacturers waterless urinal maintenance schedule
  • Lightly scented to enhance restroom experience
  • Spherical shape to not cause splashing during use and unlike traditional pucks
  • Ball to be placed on top of urinal strainer and should not be deposited in the urinal drain during maintenance
  • Waterless urinal maintenance ball is designed to change color after approximately two weeks of use this will provide a visual indicator it is time to maintain the waterless urinal to allow for optimal performance
  • This product is not available for shipping to HI
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Material:
Plastic
Material Type:
Polymeric
Package Quantity:
Pack of 24
Product Type:
Maintenance Balls
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K1025329-CP
Item #1924264
4.5 out of 5 Customer Rating
Requires Certification
Part #K5381-NA
Item #4928591
5 out of 5 Customer Rating
Requires Certification
Part #JG13534
Item #1326402
3.5 out of 5 Customer Rating
Requires Certification
Part #K5383-NA
Item #4928590
4.4 out of 5 Customer Rating
Requires Certification
Part #S1001500
Item #2171109
3.8 out of 5 Customer Rating
Requires Certification
Part #S3301122
Item #2035089
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1117210
Item #3983301
3.4 out of 5 Customer Rating
Requires Certification
Part #K75890-0
Item #7116181
4.2 out of 5 Customer Rating
Requires Certification
Part #K6298-0
Item #4596249
3.6 out of 5 Customer Rating
Requires Certification
Part #K32338-C
Item #596582
5 out of 5 Customer Rating
Requires Certification
Part #K186-BL
Item #8358032
5 out of 5 Customer Rating
Requires Certification
Part #K33434-0
Item #9975024
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing