This product requires certification to purchase.

36 x 1-3/8 x 18 in. Flat Edge Capsule Framed Mirror in Polished Chrome

You last purchased this on
 
KOHLER

Essential 36 x 1-3/8 x 18 in. Flat Edge Capsule Framed Mirror in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Essential 36 x 1-3/8 x 18 in. Flat Edge Capsule Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31371-CPL
  • Item #10078151
  • Manufacturer Part #31371-CPL
5 out of 5 Customer Rating
1-3/8 x 18 in. Flat Edge Capsule Framed Mirror in Polished Chrome

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Mirrored
Height:
36 in
Installation Type:
Wall Mount
Length:
1-3/8 in
Material:
Metal, Glass
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Capsule
Style:
Transitional
Weight:
18.509 lb
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #K31371-BGL
Item #10078148
5 out of 5 Customer Rating
Requires Certification
Part #K26051-BLL
Item #9343102
4.9 out of 5 Customer Rating
Requires Certification
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
Part #SH459133
Item #9313881
4 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26050-BGL
Item #9343969
5 out of 5 Customer Rating
Requires Certification
Part #K31364-BNL
Item #10078126
5 out of 5 Customer Rating
Requires Certification
Part #K31371-BGL
Item #10078148
5 out of 5 Customer Rating
Requires Certification
Part #K31365-BGL
Item #10078128
3.2 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
Part #K26052-BLL
Item #9343967
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing