This product requires certification to purchase.

Mold (Pack of 5)

You last purchased this on
 
Mirror Upgrade

Mold (Pack of 5)

Brand image
You last purchased this on
 
Mirror Upgrade

Mold (Pack of 5)

  • Fast #
  • Part #MMUJCH742460
  • Item #8928963
  • Manufacturer Part #MU-JCH7424 60 BUNDLE5
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy way to install mirrors on the wall
  • Scratch free finish
  • Pre-punched 4 in on center
  • Smooth, clean finish, blemish and scratch free
  • 6063 ultra- corrosive resistant architectural grade alloy, T5 temper
  • Manufactured in USA
  • MET = American society for testing and materials
  • Each channel is 60 in
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
ETL Listed:
No
Package Quantity:
Pack of 5
Product Type:
Mold
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com