This product requires certification to purchase.

39-3/8 in. Round Mirror in Modern Iron

You last purchased this on
 
James Martin Vanities

39-3/8 in. Round Mirror in Modern Iron

Brand image
You last purchased this on
 
James Martin Vanities

39-3/8 in. Round Mirror in Modern Iron

  • Fast #
  • Part #J909M36MDI
  • Item #8327481
  • Manufacturer Part #909-M36-MDI
4 out of 5 Customer Rating
39-3/8 in. Round Mirror

X Points
Color Finish Name: Modern Iron Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Actual outer dimensions measure 39.38 in. W x 4.0 in. D x 36.0in. H
  • Features a beautiful modern iron finish
  • Frame is constructed of stainless steel making it both durable and moisture resistant
  • James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
  • Mounting hardware is included with purchase
  • Each mirror's style is adaptable to fit with a wide variety of different decors
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Iron Tones
Color Finish Name:
Modern Iron
Depth:
4 in
Diameter:
36 in
ETL Listed:
No
Height:
33-1/2 in
Installation Type:
Wall Mount
Material:
Metal
Mirror Edge:
Flat Edge
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #J105M30RGD
Item #8327493
3.3 out of 5 Customer Rating
Requires Certification
Part #KP6109
Item #7577242
4.1 out of 5 Customer Rating
Requires Certification
Part #K31365-BLL
Item #10078129
4.3 out of 5 Customer Rating
Requires Certification
Part #MDN2692BN
Item #2882308
4.8 out of 5 Customer Rating
Requires Certification
Part #SH662059LED
Item #9354907
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB0392BG
Item #7948578
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J933M24GW
Item #8327414
5 out of 5 Customer Rating
Requires Certification
Part #J650M22BKO
Item #7867279
4.3 out of 5 Customer Rating
Requires Certification
Part #J157M44WW
Item #7867918
4.3 out of 5 Customer Rating
Requires Certification
Part #J620M28WW
Item #7869245
5 out of 5 Customer Rating
Requires Certification
Part #J963M30SLDB
Item #7868308
4.7 out of 5 Customer Rating
Requires Certification
Part #J500M40HON
Item #7869220
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing