This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Riff® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Riff® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27410-2MB
  • Item #9274189
  • Manufacturer Part #27410-2MB
4.7 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 24 in. (609 mm) towel bar
  • Coordinates with other products in the Riff collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Kohler faucet lifetime limited warranty
  • Available in a variety of KOHLER finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/16 in
Base Plate Width:
2-11/16 in
Collection:
Riff®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
4 in
Hardware Included:
Yes
Height:
2-5/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
Width:
24 in


Customers Also Bought
1–6 of 18 items
Part #K27411-2MB
Item #9274117
4.8 out of 5 Customer Rating
Requires Certification
Part #K27413-2MB
Item #9274255
4.1 out of 5 Customer Rating
Requires Certification
Part #K27290-2MB
Item #9274299
3.9 out of 5 Customer Rating
Requires Certification
Part #K27385-CP
Item #9925909
5 out of 5 Customer Rating
Requires Certification
Part #K27412-2MB
Item #9274340
5 out of 5 Customer Rating
Requires Certification
Part #K27384-BN
Item #9925905
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K27410-BN
Item #9752196
3.6 out of 5 Customer Rating
Requires Certification
Part #K27413-2MB
Item #9274255
4.1 out of 5 Customer Rating
Requires Certification
Part #K27412-BN
Item #9751947
3.9 out of 5 Customer Rating
Requires Certification
Part #K27411-BN
Item #9751849
5 out of 5 Customer Rating
Requires Certification
Part #K27412-2MB
Item #9274340
5 out of 5 Customer Rating
Requires Certification
Part #K27411-2MB
Item #9274117
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing