This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Biscuit

This product has been replaced by

1.28 gpf Elongated One Piece Toilet in Biscuit
KOHLER 1.28 gpf Elongated Floor Mount One Piece Toilet in Biscuit
Manufacturer Part #30810-96
You last purchased this on
 
KOHLER

Santa Rosa™ 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Biscuit

  • Fast #
  • Part #K3810-96
  • Item #4124273
  • Manufacturer Part #3810-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1.28 gpf Elongated One Piece Toilet in Biscuit
KOHLER 1.28 gpf Elongated Floor Mount One Piece Toilet in Biscuit
Manufacturer Part #30810-96
KOHLER

Santa Rosa™ 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Biscuit

  • Fast #
  • Part #K3810-96
  • Item #4124273
  • Manufacturer Part #3810-96
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Includes seat and lid
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Santa Rosa™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
18-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes