This product requires certification to purchase.

31-1/2 in. Shower Rail in Matte Black

You last purchased this on
 
KOHLER

Statement™ 31-1/2 in. Shower Rail in Matte Black

Brand image
You last purchased this on
 
KOHLER

Statement™ 31-1/2 in. Shower Rail in Matte Black

  • Fast #
  • Part #K26314-BL
  • Item #9690793
  • Manufacturer Part #26314-BL
5 out of 5 Customer Rating
31-1/2 in. Shower Rail

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with most KOHLER hand showers and accessories; Statement round, oblong, or barrel-shaped design recommended
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slide bar
  • Allows adjustment of hand shower angle
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-7/8 in
Height:
31-9/10 in
Slide Bar Height:
31-1/2 in
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #H15744001
Item #4839339
3.6 out of 5 Customer Rating
Requires Certification
Part #K26300-2MB
Item #9690972
3.9 out of 5 Customer Rating
Requires Certification
Part #K26347-9-BN
Item #9690830
5 out of 5 Customer Rating
Requires Certification
Part #KT23953-4-BN
Item #9752043
3.7 out of 5 Customer Rating
Requires Certification
Part #K26282-BN
Item #9690842
5 out of 5 Customer Rating
Requires Certification
Part #K27390-4N-BN
Item #9918089
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26313-2MB
Item #9274190
5 out of 5 Customer Rating
Requires Certification
Part #K26312-BL
Item #9690969
3.5 out of 5 Customer Rating
Requires Certification
Part #K26282-G-BL
Item #9690889
4.6 out of 5 Customer Rating
Requires Certification
Part #K26294-2MB
Item #9690792
3.9 out of 5 Customer Rating
Requires Certification
Part #K26284-BN
Item #9690927
3.9 out of 5 Customer Rating
Requires Certification
Part #K26292-BL
Item #9690813
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing