This product requires certification to purchase.

Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Statement™ Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
KOHLER

Statement™ Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K26286-BL
  • Item #9690789
  • Manufacturer Part #26286-BL
3.5 out of 5 Customer Rating
Single Function Hand Shower (Shower Hose Sold Separately)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function hand shower delivers a full, consistent spray,regardless of water pressure
  • Infinity provides three spray experiences in one: strong rinsing (top), massaging (middle), and broad coverage(lower)
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2-9/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
7-9/16 in
Hose Included:
No
Length:
3-5/8 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Width:
2-9/16 in



Customers Also Bought
1–6 of 18 items
Part #KT27417-4-2MB
Item #9273783
3.6 out of 5 Customer Rating
Requires Certification
Part #K26300-2MB
Item #9690972
3.9 out of 5 Customer Rating
Requires Certification
Part #K26290-G-2MB
Item #9690827
5 out of 5 Customer Rating
Requires Certification
Part #K78374-2MB
Item #9274174
4.1 out of 5 Customer Rating
Requires Certification
Part #K78384-2MB
Item #9274273
4.1 out of 5 Customer Rating
Requires Certification
Part #H41715000
Item #7967146
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26282-G-BL
Item #9690889
4.6 out of 5 Customer Rating
Requires Certification
Part #K26282-BN
Item #9690842
5 out of 5 Customer Rating
Requires Certification
Part #K26284-G-2MB
Item #9690868
4.3 out of 5 Customer Rating
Requires Certification
Part #K26284-BL
Item #9690928
5 out of 5 Customer Rating
Requires Certification
Part #K26313-2MB
Item #9274190
5 out of 5 Customer Rating
Requires Certification
Part #K26292-BL
Item #9690813
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing