33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Task™ 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- 36 in (914 mm) minimum base cabinet width
- Single bowl
- Single faucet hole
- 9 in (229 mm) depth provides generous workspace
- Tightly angled fabricated corners maximize bowl space
- Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
- Durable bamboo cutting board with silicone bumpers for added stability
- Accessories stack and slide to enhance food prep
- Dishwasher-safe silicone sink mat helps protect the sink as well as fragile dishes
- Sink strainer keeps large items from passing into the drain
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Task™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Undermount
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 14-15/16 in x 9-3/16 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in