This product requires certification to purchase.

33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink

You last purchased this on
 
KOHLER

Task™Smart Divide® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Task™Smart Divide® 33 x 22 in. 1 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink

  • Fast #
  • Part #K80085-1PC-NA
  • Item #9606068
  • Manufacturer Part #80085-1PC-NA
5 out of 5 Customer Rating
33 x 22 in. 1-Hole Double Bowl Drop-in and Undermount Kitchen Sink

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36 in (914 mm) minimum base cabinet width
  • Double-equal bowls
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Single faucet hole
  • 9 in (229 mm) depth provides generous workspace
  • Tightly angled fabricated corners maximize bowl space
  • Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
  • Durable bamboo cutting board with silicone bumpers for added stability
  • Accessories stack and slide to enhance food prep
  • Dishwasher-safe silicone sink mats help protect the sink as well as fragile dishes
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Task™Smart Divide®
Drain Location:
Rear
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
Installation Type:
Undermount, Drop-in
Length:
33 in
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-9/16 in x 14-15/16 in x 9-3/16 in
Sink Bowl Size, Right:
14-9/16 in x 14-15/16 in x 9-3/16 in
Sink Depth:
9-7/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #S11449NA
Item #3075081
3.1 out of 5 Customer Rating
Requires Certification
Part #K3840-1-NA
Item #4158968
5 out of 5 Customer Rating
Requires Certification
Part #K80084-1PC-NA
Item #9605590
4.1 out of 5 Customer Rating
Requires Certification
Part #K1895-BL
Item #3811450
4.9 out of 5 Customer Rating
Requires Certification
Part #K22972-BL
Item #8833718
5 out of 5 Customer Rating
Requires Certification
Part #K24074-VS
Item #10197940
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
Part #K5818-4-96
Item #3891465
3.3 out of 5 Customer Rating
Requires Certification
Part #K8199-CM4
Item #7514294
5 out of 5 Customer Rating
Requires Certification
Part #K5846-1-0
Item #4373858
5 out of 5 Customer Rating
Requires Certification
Part #K5540-NA
Item #4918620
3.7 out of 5 Customer Rating
Requires Certification
Part #K5871-5UA3-0
Item #4274680
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing