This product requires certification to purchase.

33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Verse™ 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Verse™ 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K20060-3-NA
  • Item #7181727
  • Manufacturer Part #20060-3-NA
4 out of 5 Customer Rating
33 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink with SilentShield Sound Dampening

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Single bowl
  • Depth: 9"
  • Three faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Verse™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Faucet Center Size:
8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
33 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
29-7/16 in x 15-11/16 in x 9 in
Sink Depth:
9-5/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #K5707-0
Item #7262598
3.6 out of 5 Customer Rating
Requires Certification
Part #M7434
Item #498145
5 out of 5 Customer Rating
Requires Certification
Part #PFGAPCP
Item #275119
4.4 out of 5 Customer Rating
Requires Certification
Part #M7882BL
Item #7804783
4.4 out of 5 Customer Rating
Requires Certification
Part #M7585C
Item #7252740
3.4 out of 5 Customer Rating
Requires Certification
Part #M7594SRS
Item #4381419
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K75791-1-NA
Item #7182067
4.8 out of 5 Customer Rating
Requires Certification
Part #K5267-1-NA
Item #4918373
5 out of 5 Customer Rating
Requires Certification
Part #K5708-0
Item #7262962
4.1 out of 5 Customer Rating
Requires Certification
Part #K6426-0
Item #4554801
3.4 out of 5 Customer Rating
Requires Certification
Part #K5871-3A2-0
Item #4274681
5 out of 5 Customer Rating
Requires Certification
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing