This product requires certification to purchase.

24 in. Grab Bar in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Traditional 24 in. Grab Bar in Vibrant Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Traditional 24 in. Grab Bar in Vibrant Brushed Nickel

  • Fast #
  • Part #K10542-BN
  • Item #3346844
  • Manufacturer Part #10542-BN
5 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Available with traditional or transitional styling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K10540-BN
Item #3346860
3.7 out of 5 Customer Rating
Requires Certification
Part #K10545-S
Item #3408776
5 out of 5 Customer Rating
Requires Certification
Part #K10541-BN
Item #3346937
5 out of 5 Customer Rating
Requires Certification
Part #K72569-CP
Item #4669029
3.3 out of 5 Customer Rating
Requires Certification
Part #K10555-BN
Item #2053015
4.3 out of 5 Customer Rating
Requires Certification
Part #D73835CZ
Item #4275263
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K10544-BN
Item #3346823
5 out of 5 Customer Rating
Requires Certification
Part #K10541-BN
Item #3346937
5 out of 5 Customer Rating
Requires Certification
Part #K25154-BV
Item #8442630
3.4 out of 5 Customer Rating
Requires Certification
Part #K23296-BL
Item #8949958
4.9 out of 5 Customer Rating
Requires Certification
Part #K25158-CP
Item #8442637
4.1 out of 5 Customer Rating
Requires Certification
Part #K23295-BL
Item #8949851
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing