This product requires certification to purchase.

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Vault™ 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3822-NA
  • Item #7426618
  • Manufacturer Part #3822-NA
4.1 out of 5 Customer Rating
25 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 27-inch minimum base cabinet width.
  • 18-gauge stainless steel.
  • Under-mount installation.
  • Medium single bowl.
  • SilentShield® sound-absorption technology offers quieter performance.
  • 24" x 18-2/7"
  • 9-inch depth.
  • No faucet holes.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-7/8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Undermount
Length:
25 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 16-9/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #K3821-4-NA
Item #3951216
3.4 out of 5 Customer Rating
Requires Certification
Part #S20024NA
Item #7310767
4.8 out of 5 Customer Rating
Requires Certification
Part #FPKG11031ONY
Item #7059832
4.1 out of 5 Customer Rating
Requires Certification
Part #K3823-4-NA
Item #3951215
5 out of 5 Customer Rating
Requires Certification
Part #K3820-4-NA
Item #3951200
5 out of 5 Customer Rating
Requires Certification
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K3823-4-NA
Item #3951215
5 out of 5 Customer Rating
Requires Certification
Part #K3821-4-NA
Item #3951216
3.4 out of 5 Customer Rating
Requires Certification
Part #K3820-4-NA
Item #3951200
5 out of 5 Customer Rating
Requires Certification
Part #K3943-NA
Item #4158529
4.1 out of 5 Customer Rating
Requires Certification
Part #K3945-NA
Item #4158464
5 out of 5 Customer Rating
Requires Certification
Part #K3894-NA
Item #7361805
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing