This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Venza™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Venza™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS28127-4G-BL
  • Item #9816917
  • Manufacturer Part #TS28127-4G-BL
5 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Includes faceplate with ADA-compliant metal lever handle
  • 5 in (131 mm) diverter bath spout with slip-fit connection
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm with flange
  • Coordinates with other products in the Venza collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Venza™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #KTS28128-4G-BL
Item #9816927
3.9 out of 5 Customer Rating
Requires Certification
Part #KT28131-4-BL
Item #9816948
3.2 out of 5 Customer Rating
Requires Certification
Part #K28125-4-CP
Item #9816924
3.6 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
Part #KT28130-4-BN
Item #9816922
4.4 out of 5 Customer Rating
Requires Certification
Part #KT27405-4-CP
Item #9752535
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS28129-4-BL
Item #9816919
5 out of 5 Customer Rating
Requires Certification
Part #K28126-4N-BL
Item #9816935
5 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
Part #K28125-4-CP
Item #9816924
3.6 out of 5 Customer Rating
Requires Certification
Part #KT28131-4-BL
Item #9816948
3.2 out of 5 Customer Rating
Requires Certification
Part #KT14421-4-CP
Item #1698166
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing