This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Parallel™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Parallel™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS23503-4G-BL
  • Item #8963302
  • Manufacturer Part #TS23503-4G-BL
4.8 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides anti-scald protection and temperature regulation
  • Single handle controls both on/off activation and temperature settings
  • Single-function 1.75 gpm (6.6 lpm) shower head with Katalyst air-induction technology
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Parallel™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-1/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K23484-4-BN
Item #8963304
4 out of 5 Customer Rating
Requires Certification
Part #KT23509-4-CP
Item #8963317
4.4 out of 5 Customer Rating
Requires Certification
Part #K23488-4-CP
Item #8963263
4.4 out of 5 Customer Rating
Requires Certification
Part #K23472-4-BN
Item #8963261
5 out of 5 Customer Rating
Requires Certification
Part #KT23492-4-CP
Item #8963268
3.9 out of 5 Customer Rating
Requires Certification
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS23503-4-BN
Item #8963246
5 out of 5 Customer Rating
Requires Certification
Part #K24805-BN
Item #8442558
3.3 out of 5 Customer Rating
Requires Certification
Part #KT23491-4-BL
Item #8963291
5 out of 5 Customer Rating
Requires Certification
Part #K24805-G-BN
Item #8442599
5 out of 5 Customer Rating
Requires Certification
Part #KT23491-4-2MB
Item #9274349
5 out of 5 Customer Rating
Requires Certification
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing