This product requires certification to purchase.

40 in. Lighted Medicine Cabinet

This product has been replaced by

KOHLER 30 in. Wall Mount Medicine Cabinet
KOHLER 40 x 30 in. Wall Mount Medicine Cabinet
Manufacturer Part #99011-TLC-NA
You last purchased this on
 
KOHLER

Verdera® 40 in. Lighted Medicine Cabinet

Brand image
You last purchased this on
 

This product has been replaced by

KOHLER 30 in. Wall Mount Medicine Cabinet
KOHLER 40 x 30 in. Wall Mount Medicine Cabinet
Manufacturer Part #99011-TLC-NA
KOHLER

Verdera® 40 in. Lighted Medicine Cabinet

  • Fast #
  • Part #K99011-TL-NA
  • Item #7217261
  • Manufacturer Part #99011-TL-NA
5 out of 5 Customer Rating
Lighted Medicine Cabinet

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours
  • Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
  • Pivoting side panels allow you to direct light for specific tasks
  • Internal aluminum shelf has two electrical outlets for powering small devices such as toothbrushes and shavers
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Vertically adjustable flip out 3x magnifying mirror on inside of door
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Verdera®
Color Temperature:
3000
Depth:
4-3/4 in
Glass Type:
Tempered
Height:
30 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
1300
Material:
Aluminum
Mirror Included:
Yes
Width:
40 in



Customers Also Bought
1–6 of 18 items
Part #K99011-TLC-NA
Item #7729930
4.4 out of 5 Customer Rating
Requires Certification
Part #K99007-TLC-NA
Item #7730024
5 out of 5 Customer Rating
Requires Certification
Part #K35571-BNL
Item #10078173
3.2 out of 5 Customer Rating
Requires Certification
Part #KCB-CLW2026SS
Item #1840066
4.2 out of 5 Customer Rating
Requires Certification
Part #K3073-NA
Item #3169712
5 out of 5 Customer Rating
Requires Certification
Part #K35908-4K-2MB
Item #10221679
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K35571-BNL
Item #10078173
3.2 out of 5 Customer Rating
Requires Certification
Part #K35569-BLL
Item #10078167
3.5 out of 5 Customer Rating
Requires Certification
Part #K99009-NA
Item #4569644
5 out of 5 Customer Rating
Requires Certification
Part #K99002-NA
Item #4554800
5 out of 5 Customer Rating
Requires Certification
Part #K35574-BGL
Item #10078180
5 out of 5 Customer Rating
Requires Certification
Part #K99000-NA
Item #4554812
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing