This product requires certification to purchase.

24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

You last purchased this on
 
KOHLER

Verdera® 24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Verdera® 24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel

  • Fast #
  • Part #K35571-BNL
  • Item #10078173
  • Manufacturer Part #35571-BNL
3.2 out of 5 Customer Rating
24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Two adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Requires Certification

Specifications

Collection:
Verdera®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-9/16 in
Glass Type:
Tempered
Height:
33-1/2 in
Installation Type:
Recessed Mount, Surface Mount
Length:
5-1/2 in
Material:
Aluminium, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Width:
24 in


Customers Also Bought
1–6 of 18 items
Part #K24548-BN
Item #7874575
5 out of 5 Customer Rating
Requires Certification
Part #K21956-BN
Item #7654604
5 out of 5 Customer Rating
Requires Certification
Part #K24550-CP
Item #7874679
3.5 out of 5 Customer Rating
Requires Certification
Part #K21953-BN
Item #7655001
3.1 out of 5 Customer Rating
Requires Certification
Part #K21954-BN
Item #7654957
5 out of 5 Customer Rating
Requires Certification
Part #D41516SS
Item #4783711
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K99007-NA
Item #4536435
3.7 out of 5 Customer Rating
Requires Certification
Part #K35569-BLL
Item #10078167
3.5 out of 5 Customer Rating
Requires Certification
Part #K99009-NA
Item #4569644
5 out of 5 Customer Rating
Requires Certification
Part #K99006-NA
Item #4554778
4.7 out of 5 Customer Rating
Requires Certification
Part #K35574-BGL
Item #10078180
5 out of 5 Customer Rating
Requires Certification
Part #K99011-TLC-NA
Item #7729930
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing