Call for Pricing
Call for Pricing
This product requires certification to purchase.
20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White
You last purchased this on
LEVITON
Decora® 20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White
slide 1
slide 1
You last purchased this on
LEVITON
Decora® 20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White
- Fast #
- Part #LT5832W
- Item #4851601
- Manufacturer Part #T5832-W
4.2 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Looking for compatible parts?
Purchase history
LEVITON
Decora®
20A 125V Duplex Tamper-Resistant Receptacle with USB Charger in White
T5832-W
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
- Smart chip recognizes and optimizes the charging requirements of individual devices
- Tested to withstand over 10,000 insertions
- Compatible with USB 3.1, 3.0, 2.0, 1.1 Device
- Fits in a standard wall box, is compatible with standard wall plates and can be multi-ganged with other devices
- Easy to install. Can replace existing outlets
- No data transfer capability
- Compatible with Decora® wall plates and Decora Plus™ screwless wall plates
- NEMA 5-15R
- Thermoplastic cover
-
Requires Certification
Specifications
- AMP:
- 20
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-20R
- Product Type:
- Duplex Tamper-Resistant Receptacle, USB Charger
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 12 ga
Customers Also Bought
1–6 of 18 items
Part #LCS1202W
Item #2342993
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L52242W
Item #4374352
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LCS3202W
Item #2342725
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LCR20W
Item #2342395
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L5325W
Item #4374349
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
LEVITON
SmartlockPro®
15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light
Part #LGFTR1W
Item #5134310
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L56012W
Item #4374316
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5632W
Item #4851603
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UUSB2R3WH15CA10P
Item #10022314
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5633W
Item #7928532
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #E62186
Item #8333605
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #UUSB2R2WH15A3610P
Item #7851745
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5825W
Item #4491638
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L1755W
Item #3019820
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L56032W
Item #4374415
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGFTR2W
Item #5134315
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #R7887RAC
Item #5172374
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5325W
Item #3470286
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #LT5632W
Item #4851603
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5825W
Item #4491638
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L5325W
Item #4374349
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L56032W
Item #4374415
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LODS10IDW
Item #2470428
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LVPT241PZ
Item #4127030
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L56012W
Item #4374316
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L1755W
Item #3019820
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L12650W
Item #4055541
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LTBR20W
Item #3619868
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L515PV
Item #3018119
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LAFTR2W
Item #4482685
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L278
Item #4374387
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGFNT2HGW
Item #5134301
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGFNL1W
Item #5134290
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5325W
Item #3470286
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L5015W
Item #2342834
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LT5633W
Item #7928532
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing