This product requires certification to purchase.

24 in. Grinder

You last purchased this on
 
Liberty Pumps

2400 Series 24 in. Grinder

Brand image
You last purchased this on
 
Liberty Pumps

2400 Series 24 in. Grinder

  • Fast #
  • Part #L2460LSG20224
  • Item #4478496
  • Manufacturer Part #2460LSG202-24
3.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory assembled 2hp grinder pump 24" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • 25' power cord
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
2400-Series Simplex Grinder Package
Built-In Grinder:
Yes
Capacity:
117 gal
Coating:
Fiberglass
Collection:
2400 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Cover Included:
Yes
Depth:
60 in
Diameter:
24 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
38 gpm
Height:
66 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
60 in
Material:
Fiberglass
Maximum Feet of Head:
108
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 27 in/Turn-off 13 in
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
230 lb
Width:
40 in



Customers Also Bought
1–6 of 18 items
Part #SAN054
Item #10335054
3.6 out of 5 Customer Rating
Requires Certification
Part #SAN089
Item #4434177
3.7 out of 5 Customer Rating
Requires Certification
Part #Z8050002
Item #5148385
4.1 out of 5 Customer Rating
Requires Certification
Part #LPRG101M
Item #4518360
3.4 out of 5 Customer Rating
Requires Certification
Part #SAN013
Item #2405622
3.8 out of 5 Customer Rating
Requires Certification
Part #Z9150047
Item #9382181
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LPRG101M
Item #4518360
3.4 out of 5 Customer Rating
Requires Certification
Part #LP382XPRG101
Item #4518344
5 out of 5 Customer Rating
Requires Certification
Part #LPRG101A
Item #4518355
4.8 out of 5 Customer Rating
Requires Certification
Part #LPRG101A2
Item #4518389
5 out of 5 Customer Rating
Requires Certification
Part #LLSG202M
Item #2369088
3.3 out of 5 Customer Rating
Requires Certification
Part #L2602
Item #7387687
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing