4 in. ABS Hub Backwater Valve
Adapt-A-Valve™ 4 in. ABS Hub Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extendable
- Eliminates manhole or expensive vaults
- Allows easy ground level access at any depths
- Reflective sticker in body serves as a guide for ease of cassette insertion
- Lightest gate in the industry offers next-to-no flow restriction
- Double hinge gate design keeps gate aligned to seat
- O-ring seal
- For SDR pipe use SDR adapters
- CSA B181.1-02
Specifications
- Collection:
- Adapt-A-Valve™
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Valve Size:
- 4 in