4 in. ABS Hub Backwater Valve
Adapt-A-Valve™ 4 in. ABS Hub Backwater Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Collection:
- Adapt-A-Valve™
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- Valve Size:
- 4 in