This product requires certification to purchase.

20-piece Universal Fit Oscillating Multi-Tool Blade Variety Pack

You last purchased this on
 
Milwaukee®

20-piece Universal Fit Oscillating Multi-Tool Blade Variety Pack

Brand image
You last purchased this on
 
Milwaukee®

20-piece Universal Fit Oscillating Multi-Tool Blade Variety Pack

  • Fast #
  • Part #M49109920
  • Item #10125985
  • Manufacturer Part #49-10-9920
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
  • Titanium Enhanced Bi-Metal For up to 15X Longer Life vs High Carbon Steel Blades
  • PRO-CURVE Japanese Tooth For Greater Control and Fast, Clean Cuts in Hardwood
  • High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Raised OPEN-LOK™ Anchor For Flush Cutting
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • 3-1/2" Triangle Sanding Pad and Paper
  • 3-1/2" Segmented Blade Ideal For Long Straight Cuts
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
3.50 in
Blade Material:
Bi-metal
Blade Type:
Oscillating
Coating:
Black
Color Finish Name:
Black
Length:
10-3/8 in
Material:
Bi-metal
Number of Pieces:
20 Piece
Weight:
0.943 lb



Customers Also Bought
1–6 of 18 items
Part #M49109113
Item #8950617
3.3 out of 5 Customer Rating
Requires Certification
Part #M49109112
Item #8950616
5 out of 5 Customer Rating
Requires Certification
Part #M48005184
Item #2249929
4.4 out of 5 Customer Rating
Requires Certification
Part #M283621
Item #9199737
3.2 out of 5 Customer Rating
Requires Certification
Part #RAP12509
Item #3383124
3.1 out of 5 Customer Rating
Requires Certification
Part #RAP12501
Item #3383113
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005502
Item #7299794
5 out of 5 Customer Rating
Requires Certification
Part #M49251203
Item #8950632
4 out of 5 Customer Rating
Requires Certification
Part #M49109005
Item #8950717
4.4 out of 5 Customer Rating
Requires Certification
Part #M48005789
Item #2249835
4 out of 5 Customer Rating
Requires Certification
Part #M49005410
Item #4202125
4.3 out of 5 Customer Rating
Requires Certification
Part #M49251241
Item #8950689
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing