This product requires certification to purchase.

18V Oscillating Multi-Tool

You last purchased this on
 
Milwaukee®

18V Oscillating Multi-Tool

Brand image
You last purchased this on
 
Milwaukee®

18V Oscillating Multi-Tool

  • Fast #
  • Part #M283621
  • Item #9199737
  • Manufacturer Part #2836-21
3.2 out of 5 Customer Rating
Oscillating Multi-Tool

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fastest Cuts, Power for Demolition, Lowest Full Tool Vibration
  • 4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed
  • Part of the M18™ System, with over 200+ Cordless Solutions
  • POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ Oscillating Multi-Tool combined with 10,000 to 20,000 OPM delivers fastest speed of cut
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM™ Battery Pack: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Variable Speed Dial to Allow Users to Adjust the Speed to the Application
  • Auto-Load Feature to allow the user to start slowly when making precise cuts, and automatically ramp up to the highest speed once under load, to provide unmatched productivity
  • 180 Degree Span LED Light for better Visibility in Low-Light Situations
  • Requires Certification

Documents


Specifications

AMP:
5
Battery Size:
18V
Battery Type:
Lithium-ion
Chuck Type:
Keyless
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
3-7/8 in
Length:
12-3/16 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
RPM:
20000
Tool Type:
Oscillating Multi-Tool
UL Listed:
Yes
Volts:
18V
Weight:
2.58 lb
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M291222
Item #9380999
5 out of 5 Customer Rating
Requires Certification
Part #M49109920
Item #10125985
4.6 out of 5 Customer Rating
Requires Certification
Part #M283620
Item #9199738
4.3 out of 5 Customer Rating
Requires Certification
Part #M262620
Item #4717288
4.4 out of 5 Customer Rating
Requires Certification
Part #M274520
Item #8543701
4.5 out of 5 Customer Rating
Requires Certification
Part #M252621XC
Item #9046929
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M240122
Item #3353388
4 out of 5 Customer Rating
Requires Certification
Part #M262620
Item #4717288
4.4 out of 5 Customer Rating
Requires Certification
Part #M262720
Item #7223359
4.8 out of 5 Customer Rating
Requires Certification
Part #M283620
Item #9199738
4.3 out of 5 Customer Rating
Requires Certification
Part #M252621XC
Item #9046929
3.6 out of 5 Customer Rating
Requires Certification
Part #M242620
Item #4111812
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing