This product requires certification to purchase.

18V Cordless Hex Driver

You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Cordless Hex Driver

Brand image
You last purchased this on
 
Milwaukee®

M18 Fuel™ 18V Cordless Hex Driver

  • Fast #
  • Part #M295320
  • Item #9897755
  • Manufacturer Part #2953-20
5 out of 5 Customer Rating
Cordless Hex Driver

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • POWERSTATE™ brushless motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • Ultimate trigger control by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact size (4.47 in) for access in tight spaces
  • 4-Mode DRIVE CONTROL™
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single handed bit insertion for ease of use
  • 3.8lbs (with battery)
  • Requires Certification

Documents


Specifications

AMP:
0
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
2-3/5 in
Drive Size:
1/4 in
Drive Type:
Hex
Height:
7-3/5 in
Length:
4-49/100 in
Material:
Plastic, Rubber
Material Type:
Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3900
Shank Size:
1/4 in
Tool Type:
Impact Driver
Torque (In-Lbs):
1450 in-lbs
UL Listed:
Yes
Volts:
18V
Weight:
2.24 lb
Width:
2-3/5 in



Customers Also Bought
1–6 of 18 items
Part #M271822HD
Item #7808263
4.1 out of 5 Customer Rating
Requires Certification
Part #M272220
Item #7808260
4.8 out of 5 Customer Rating
Requires Certification
Part #M263020
Item #3660216
3.1 out of 5 Customer Rating
Requires Certification
Part #M271920
Item #7486730
5 out of 5 Customer Rating
Requires Certification
Part #M274520
Item #8543701
4.5 out of 5 Customer Rating
Requires Certification
Part #M282120
Item #9046934
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M369722
Item #9897741
3.2 out of 5 Customer Rating
Requires Certification
Part #M296220
Item #9046917
3.3 out of 5 Customer Rating
Requires Certification
Part #M285522R
Item #9929664
3.2 out of 5 Customer Rating
Requires Certification
Part #M291520
Item #9601490
5 out of 5 Customer Rating
Requires Certification
Part #M274620
Item #7951602
3.7 out of 5 Customer Rating
Requires Certification
Part #M278622HD
Item #8024625
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing