10-Piece Blade General Purpose Set with 4 in. Blade
Hackzall® 10-Piece Blade General Purpose Set with 4 in. Blade
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Designed to maximize the cutting performance of the new M12 Hackzall™ reciprocating saw
Specifications
- Application:
- Cutting
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Hackzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1 in
- Length:
- 5-9/10 in
- Package Quantity:
- Piece of 10
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.54 lb
- Width:
- 5-22/25 in