3 x 43/100 in. Smooth Blade Pocket Knife
Hardline™ 3 x 43/100 in. Smooth Blade Pocket Knife
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3" D2 Steel Blade
- Drop Point Smooth Blade
- Flipper with Bearing System
- Opening Steel Frame Lock
- Glass Filled Nylon Handle with Stainless Steel Back
- Stone Washed Black Oxide Finish
- Reversible Tip Up Belt Clip
- Lanyard Hole
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.1875 in
- Blade Type:
- Utility Knife
- Collection:
- Hardline™
- Color Finish Name:
- Black
- Handle Length (in):
- 4-1/10 in
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 1-9/20 in
- Length:
- 6-9/10 in
- Material:
- Steel
- Material Type:
- Nylon
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Tool Type:
- Pocket Knife
- Weight:
- 0.3 lb
- Width:
- 43/100 in