This product requires certification to purchase.

2-1/4 x 1-1/2 in. Pocket Knife

You last purchased this on
 
Milwaukee®

2-1/4 x 1-1/2 in. Pocket Knife

Brand image
You last purchased this on
 
Milwaukee®

2-1/4 x 1-1/2 in. Pocket Knife

  • Fast #
  • Part #M48221521
  • Item #9199747
  • Manufacturer Part #48-22-1521
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact blade
  • Drop point blade
  • Thumb hole - easy opening
  • Durable wire belt clip
  • Tether ready lanyard hole
  • Limited lifetime warranty
  • Requires Certification

Specifications

Blade Length (in):
2-1/4 in
Blade Material:
Stainless Steel
Blade Type:
Drop Point
Handle Length (in):
3-19/20 in
Length:
6 in
Material:
Stainless Steel
Tool Type:
Pocket Knife
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M48221524
Item #8088179
5 out of 5 Customer Rating
Requires Certification
Part #WAR109
Item #7252707
3.7 out of 5 Customer Rating
Requires Certification
Part #M48221940
Item #7264025
5 out of 5 Customer Rating
Requires Certification
Part #M48221994
Item #7223328
3.4 out of 5 Customer Rating
Requires Certification
Part #M48221535
Item #8327357
5 out of 5 Customer Rating
Requires Certification
Part #M48221520
Item #8357586
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48221900
Item #4636510
4.2 out of 5 Customer Rating
Requires Certification
Part #M48221502
Item #8090262
3.4 out of 5 Customer Rating
Requires Certification
Part #M48221905
Item #4636512
3.4 out of 5 Customer Rating
Requires Certification
Part #M48221994
Item #7223328
3.4 out of 5 Customer Rating
Requires Certification
Part #M48221530
Item #8357587
5 out of 5 Customer Rating
Requires Certification
Part #M48221505
Item #9199746
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing