56 in. 5-Blade Indoor Ceiling Fan in Polished Chrome
Bling 56 in. 5-Blade Indoor Ceiling Fan in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- The Bling LED fan by Minka-Aire combines a sleek contemporary Chrome body and hardware with a relaxed lamp shade bedazzled with crystal
- The integrated LED light is equipped with three-4W LED
- The ample wood blades, attached with gem-like faceted blade arms, provide significant air movement for any environment
- 14 Degrees Blade Pitch
- 5-Blades 56" Sweep
- DC 125 x 30mm Motor
- 6" Downrod
- Special Hand Held Remote Control System (Included)
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5274 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Bling
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 747
- Material:
- Steel, Plywood, Crystal
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 135
- UL Listed:
- Yes
- Watts:
- 4 W