52 in. 3-Blade Ceiling Fan in Flat White
Roto 52 in. 3-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.38
- Blade Pitch:
- 23.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4078 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Roto
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted, White
- Height:
- 10-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1160
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 163
- Volts:
- 120V
- Watts:
- 45.7 W