This product requires certification to purchase.

54 x 42 in. Mirror Rectangular

You last purchased this on
 
Mirror Upgrade

54 x 42 in. Mirror Rectangular

  • Fast #
  • Part #MMULED5154X42
  • Item #8928967
  • Manufacturer Part #MU-LED5154X42
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mirror Upgrade

54 x 42 in. Mirror Rectangular

  • Fast #
  • Part #MMULED5154X42
  • Item #8928967
  • Manufacturer Part #MU-LED5154X42
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Excellent lighted mirror reflection
  • Super long LED lifetime
  • 5mm eco-friendly silver mirror
  • IP44 class II rated waterproof
  • Mounting accessories attached
  • Excellent LED backlit light and long LED life
  • Screen touch button
  • Versatile installation(vertical or horizontal)
  • Includes both hardwire/plug
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bathroom
CARB OTC LEED Compliant:
No
ETL Listed:
No
Height:
54 in
Length:
42 in
Light Bulb Type:
LED
Product Type:
Mirror
Shape:
Rectangular
Size:
54 in x 42 in
UL Listed:
No
Width:
54 in