This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

Adler™ Multi Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Moen

Adler™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #M23026
  • Item #4474300
  • Manufacturer Part #23026
4.9 out of 5 Customer Rating
Multi Function Full Spray, Invigorating, Refreshing and Energizing Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 3" diameter spray head
  • Four-function full spray; invigorating spray; refreshing spray; energizing massage
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-19/50 in
Diameter:
3-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
6-63/100 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #M5263EP17CBN
Item #4503563
5 out of 5 Customer Rating
Requires Certification
Part #M23027SRN
Item #7609481
5 out of 5 Customer Rating
Requires Certification
Part #K72424-G-CP
Item #7629145
4.1 out of 5 Customer Rating
Requires Certification
Part #K72419-Y-CP
Item #10039773
3.5 out of 5 Customer Rating
Requires Certification
Part #D58480CZPRPK
Item #9878317
5 out of 5 Customer Rating
Requires Certification
Part #PFSH322CP
Item #9279809
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M23027SRN
Item #7609481
5 out of 5 Customer Rating
Requires Certification
Part #M82613SRN
Item #7273331
5 out of 5 Customer Rating
Requires Certification
Part #M82603
Item #7310189
5 out of 5 Customer Rating
Requires Certification
Part #M82602
Item #7609564
4.4 out of 5 Customer Rating
Requires Certification
Part #MWS84503
Item #7609593
3.6 out of 5 Customer Rating
Requires Certification
Part #M82663
Item #7310193
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing