This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Moen

Multi Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Moen

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #MCL26500
  • Item #5134041
  • Manufacturer Part #CL26500
3.5 out of 5 Customer Rating
Multi Function Invigorating, Refreshing, Targeted Massage, Energizing and Relaxing Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4" diameter spray head
  • Five-function energizing spray; invigorating spray; refreshing spray; targeted massage; relaxing spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-11/16 in
IAPMO Listed:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Massage
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MUT3291BL
Item #8927486
5 out of 5 Customer Rating
Requires Certification
Part #MT2690BN
Item #7946477
5 out of 5 Customer Rating
Requires Certification
Part #MA501
Item #2846381
5 out of 5 Customer Rating
Requires Certification
Part #M3670EPBN
Item #7927376
5 out of 5 Customer Rating
Requires Certification
Part #M189315BL
Item #7609352
5 out of 5 Customer Rating
Requires Certification
Part #MT2470
Item #7946463
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M6303BN
Item #2846451
3.7 out of 5 Customer Rating
Requires Certification
Part #MS6320EPBN
Item #4199431
4.8 out of 5 Customer Rating
Requires Certification
Part #M5263EP17CBN
Item #4503563
5 out of 5 Customer Rating
Requires Certification
Part #MS6310BN
Item #2924134
4.2 out of 5 Customer Rating
Requires Certification
Part #MS6345BN
Item #7053356
5 out of 5 Customer Rating
Requires Certification
Part #MS112EPBN
Item #4199527
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing