This product requires certification to purchase.

Shower Rod Flange Set in Polished Chrome

You last purchased this on
 
Moen

Donner Shower Rod Flange Set in Polished Chrome

Brand image
You last purchased this on
 
Moen

Donner Shower Rod Flange Set in Polished Chrome

  • Fast #
  • Part #M52F
  • Item #1811098
  • Manufacturer Part #52-F
4.5 out of 5 Customer Rating
2 1/2 in. Shower Rod Flange

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flange only
  • Corrosion resistant
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • One year limited warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/2 in
Material:
Zinc Alloy
Product Type:
Flange



Customers Also Bought
1–6 of 18 items
Part #M21005A
Item #1591404
3.1 out of 5 Customer Rating
Requires Certification
Part #M21005SS
Item #1810978
4.1 out of 5 Customer Rating
Requires Certification
Part #PFSCR60
Item #2435396
5 out of 5 Customer Rating
Requires Certification
Part #MT2812BL
Item #7878765
3.5 out of 5 Customer Rating
Requires Certification
Part #PBTBTB1D
Item #7295855
5 out of 5 Customer Rating
Requires Certification
Part #MUT2132NH
Item #9511619
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M210155SS
Item #1810888
4.1 out of 5 Customer Rating
Requires Certification
Part #M63F
Item #1810858
4.8 out of 5 Customer Rating
Requires Certification
Part #M21005SS
Item #1810978
4.1 out of 5 Customer Rating
Requires Certification
Part #M525BN
Item #3526439
5 out of 5 Customer Rating
Requires Certification
Part #M55F
Item #1811175
3.1 out of 5 Customer Rating
Requires Certification
Part #M21005A
Item #1591404
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing