This product requires certification to purchase.

1 in. x 60 in. Aluminum Shower Rod in Polished Chrome

You last purchased this on
 
Moen

Donner 1 in. x 60 in. Aluminum Shower Rod in Polished Chrome

Brand image
You last purchased this on
 
Moen

Donner 1 in. x 60 in. Aluminum Shower Rod in Polished Chrome

  • Fast #
  • Part #M21005A
  • Item #1591404
  • Manufacturer Part #2-100-5A
3.1 out of 5 Customer Rating
1 in. x 60 in. Aluminum Shower Rod

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rod only
  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • One year limited warranty
  • Requires Certification

Specifications

Collection:
Donner
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1 in
Gauge (metal):
23 ga
Height:
1 in
Length:
60 in
Material:
Stainless Steel
Mount Type:
Fixed
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #M52F
Item #1811098
4.5 out of 5 Customer Rating
Requires Certification
Part #M21006A
Item #1811247
3.1 out of 5 Customer Rating
Requires Certification
Part #M63F
Item #1810858
4.8 out of 5 Customer Rating
Requires Certification
Part #M55F
Item #1811175
3.1 out of 5 Customer Rating
Requires Certification
Part #MT2812BL
Item #7878765
3.5 out of 5 Customer Rating
Requires Certification
Part #MUT2132NH
Item #9511619
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52F
Item #1811098
4.5 out of 5 Customer Rating
Requires Certification
Part #M210155SS
Item #1810888
4.1 out of 5 Customer Rating
Requires Certification
Part #M21005SS
Item #1810978
4.1 out of 5 Customer Rating
Requires Certification
Part #M63F
Item #1810858
4.8 out of 5 Customer Rating
Requires Certification
Part #M58F
Item #1811251
4.6 out of 5 Customer Rating
Requires Certification
Part #M525BN
Item #3526439
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing