This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Greenfield™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Greenfield™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT33321BN
  • Item #10196754
  • Manufacturer Part #UT33321BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities act (ADA) specifications
  • Limited lifetime warranty
  • Brushed nickel finish provides a lightly brushed warm gray metallic look
  • This trim kit requires a M-CORE 3 series mixing valve to complete installation
  • M-CORE valves, with 3 series trim, have pressure balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1213, Ceramic Disc
Collection:
Greenfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
3 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHTS73BG
Item #9894305
5 out of 5 Customer Rating
Requires Certification
Part #MT6905BN
Item #4381471
4.5 out of 5 Customer Rating
Requires Certification
Part #M3662EPBN
Item #7559495
5 out of 5 Customer Rating
Requires Certification
Part #MR8736P
Item #1810976
5 out of 5 Customer Rating
Requires Certification
Part #MR8718PS
Item #1811161
4.6 out of 5 Customer Rating
Requires Certification
Part #MYG0418BN
Item #5099407
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT33341BL
Item #10196773
4.9 out of 5 Customer Rating
Requires Certification
Part #M620BG
Item #10196690
5 out of 5 Customer Rating
Requires Certification
Part #MYB1786BG
Item #10196820
3.2 out of 5 Customer Rating
Requires Certification
Part #MUTS9011
Item #8927495
5 out of 5 Customer Rating
Requires Certification
Part #MUTS33101BG
Item #8927324
5 out of 5 Customer Rating
Requires Certification
Part #MUTS32001
Item #8927581
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing