This product requires certification to purchase.

Single Function Showerhead in Chrome

You last purchased this on
 
Hansgrohe

Raindance S Single Function Showerhead in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Raindance S Single Function Showerhead in Chrome

  • Fast #
  • Part #H26922001
  • Item #9301826
  • Manufacturer Part #26922001
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Showerhead size: 7.08"
  • Spray modes: Rain
  • 107 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 2.5 gpm (9.5 l/min)
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Raindance S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #MOE198020
Item #8154608
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #RI00410PN
Item #8550518
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H27629671
Item #8846302
4.8 out of 5 Customer Rating
Requires Certification
Part #H27624141
Item #8846300
5 out of 5 Customer Rating
Requires Certification
Part #H27474821
Item #2173627
4.5 out of 5 Customer Rating
Requires Certification
Part #H04800000
Item #7967188
4.3 out of 5 Customer Rating
Requires Certification
Part #H04340000
Item #4077402
3.1 out of 5 Customer Rating
Requires Certification
Part #H27624821
Item #7620745
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing