This product requires certification to purchase.

Dual Function Showerhead in Polished Nickel

You last purchased this on
 
Moen

Isabel Dual Function Showerhead in Polished Nickel

Brand image
You last purchased this on
 
Moen

Isabel Dual Function Showerhead in Polished Nickel

  • Fast #
  • Part #MS1311EPNL
  • Item #4381501
  • Manufacturer Part #S1311EPNL
4.9 out of 5 Customer Rating
Dual Function Rain and Rinse Showerhead

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function concentrated rinse; full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Isabel
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-13/100 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-1/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MTS44401BL
Item #8807412
3.7 out of 5 Customer Rating
Requires Certification
Part #MTS4202BG
Item #7946525
5 out of 5 Customer Rating
Requires Certification
Part #MTS44402
Item #8807384
5 out of 5 Customer Rating
Requires Certification
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MUTS4311
Item #8927413
4.1 out of 5 Customer Rating
Requires Certification
Part #MTS928BG
Item #7946549
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS1311BN
Item #2910975
4 out of 5 Customer Rating
Requires Certification
Part #M6345
Item #7164485
5 out of 5 Customer Rating
Requires Certification
Part #MS6365BN
Item #4381674
4 out of 5 Customer Rating
Requires Certification
Part #MS1002
Item #7655115
3.7 out of 5 Customer Rating
Requires Certification
Part #MS6340EP
Item #4081909
4.8 out of 5 Customer Rating
Requires Certification
Part #MS6345BN
Item #7053356
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing