This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Velocity™ Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6320EPBN
  • Item #4199431
  • Manufacturer Part #S6320EPBN
4.8 out of 5 Customer Rating
Dual Function Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function concentrated rinse; full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Velocity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
Length:
8 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Concentrated Rinse, Full Spray
UL Listed:
No
WaterSense Labeled:
Yes
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #MT393BG
Item #7729653
3.6 out of 5 Customer Rating
Requires Certification
Part #MUTS3715BN
Item #8927580
3.6 out of 5 Customer Rating
Requires Certification
Part #MS42107
Item #4200505
4.3 out of 5 Customer Rating
Requires Certification
Part #M3667EPBN
Item #4576990
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT2021BN
Item #8846815
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS32102EPBG
Item #7729637
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS6345EPBN
Item #7053364
4.5 out of 5 Customer Rating
Requires Certification
Part #MS6345BN
Item #7053356
5 out of 5 Customer Rating
Requires Certification
Part #MS6320BG
Item #7729634
5 out of 5 Customer Rating
Requires Certification
Part #M3638EP
Item #4576867
5 out of 5 Customer Rating
Requires Certification
Part #M23027SRN
Item #7609481
5 out of 5 Customer Rating
Requires Certification
Part #MS6365EP
Item #4381718
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing