Manual Override Flush Valve Button in Polished Chrome
Manual Override Flush Valve Button in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Replacement Commercial manual override button
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-31/50 in
- Flush Type:
- Manual
- GSA Approved:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/25 in