This product requires certification to purchase.

1 gpf Sensor Flush Valve

You last purchased this on
 
Moen

M-Power™ 1 gpf Sensor Flush Valve

Brand image
You last purchased this on
 
Moen

M-Power™ 1 gpf Sensor Flush Valve

  • Fast #
  • Part #M8312
  • Item #2846310
  • Manufacturer Part #8312
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Mechanical override
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
16-1/4 in
IAPMO Listed:
Yes
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Valve Body Material:
Brass
Valve Size:
3/4 in
WaterSense Labeled:
No
Width:
7-1/4 in



Customers Also Bought
1–6 of 18 items
Part #S3452673
Item #505971
3.6 out of 5 Customer Rating
Requires Certification
Part #M8310
Item #168405
3.3 out of 5 Customer Rating
Requires Certification
Part #M8316AC
Item #4146901
4.2 out of 5 Customer Rating
Requires Certification
Part #M8311AC12
Item #3799024
4.1 out of 5 Customer Rating
Requires Certification
Part #M8310R16
Item #3034388
5 out of 5 Customer Rating
Requires Certification
Part #S3772673
Item #3151658
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M8311AC12
Item #3799024
4.1 out of 5 Customer Rating
Requires Certification
Part #M8316AC
Item #4146901
4.2 out of 5 Customer Rating
Requires Certification
Part #M8310
Item #168405
3.3 out of 5 Customer Rating
Requires Certification
Part #M8310R16
Item #3034388
5 out of 5 Customer Rating
Requires Certification
Part #MCA8302
Item #4146866
5 out of 5 Customer Rating
Requires Certification
Part #M8559BL
Item #9534882
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing