This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Polished Nickel

Brand image
You last purchased this on
 
Moen

Belfield™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #MYB6424NL
  • Item #7883424
  • Manufacturer Part #YB6424NL
3.3 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Application:
Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
5-1/5 in



Customers Also Bought
1–6 of 18 items
Part #MYB6418NL
Item #7883442
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG6418NL
Item #7883443
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB6408NL
Item #7883426
5 out of 5 Customer Rating
Requires Certification
Part #MYB8486BN
Item #4207515
3.1 out of 5 Customer Rating
Requires Certification
Part #D73524CZ
Item #9929729
5 out of 5 Customer Rating
Requires Certification
Part #SHLE24TBZBN
Item #9894353
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB6486BN
Item #7339970
5 out of 5 Customer Rating
Requires Certification
Part #MYB6418BN
Item #7340008
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB6422NL
Item #7883417
5 out of 5 Customer Rating
Requires Certification
Part #MYB6486NL
Item #7883422
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB6422CH
Item #7340005
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB6424BN
Item #7339973
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing