This product requires certification to purchase.

Shower Arm Flange in Brushed Gold

You last purchased this on
 
Moen

Shower Arm Flange in Brushed Gold

Brand image
You last purchased this on
 
Moen

Shower Arm Flange in Brushed Gold

  • Fast #
  • Part #M164745BG
  • Item #7740903
  • Manufacturer Part #164745BG
3.7 out of 5 Customer Rating
Metal Shower Arm

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1/2 in
Faucet Part Type:
Flange
Fits Brand:
Moen
Fits Model:
336651
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #M10154BN
Item #1809212
5 out of 5 Customer Rating
Requires Certification
Part #M161955ORB
Item #4381733
5 out of 5 Customer Rating
Requires Certification
Part #M123815
Item #2254552
4.2 out of 5 Customer Rating
Requires Certification
Part #MA721
Item #4381479
3.3 out of 5 Customer Rating
Requires Certification
Part #M226651WR
Item #3159431
5 out of 5 Customer Rating
Requires Certification
Part #M191956
Item #7574281
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS133BL
Item #9828019
4.4 out of 5 Customer Rating
Requires Certification
Part #M147212
Item #3978104
5 out of 5 Customer Rating
Requires Certification
Part #M141002BG
Item #7740935
5 out of 5 Customer Rating
Requires Certification
Part #M1198
Item #19462
4.3 out of 5 Customer Rating
Requires Certification
Part #MOES122
Item #4204166
5 out of 5 Customer Rating
Requires Certification
Part #M187053BN
Item #7655478
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing