This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Moen

Voss™ Wall Mount Toilet Tissue Holder in Polished Nickel

Brand image
You last purchased this on
 
Moen

Voss™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #MYB5108NL
  • Item #7883419
  • Manufacturer Part #YB5108NL
4.7 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/100 in
Base Plate Width:
2-11/100 in
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-97/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-11/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-4/5 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Width:
6-69/100 in


Customers Also Bought
1–6 of 18 items
Part #MYB5124NL
Item #7883423
5 out of 5 Customer Rating
Requires Certification
Part #MYB5103NL
Item #7883416
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB5118NL
Item #7883440
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB0203BL
Item #7665525
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB5186NL
Item #7883430
4 out of 5 Customer Rating
Requires Certification
Part #D77750SS
Item #4052207
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB5108BN
Item #4382818
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB5124NL
Item #7883423
5 out of 5 Customer Rating
Requires Certification
Part #MYB5186BN
Item #4385093
5 out of 5 Customer Rating
Requires Certification
Part #MYB5118NL
Item #7883440
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB5186NL
Item #7883430
4 out of 5 Customer Rating
Requires Certification
Part #MYB5103NL
Item #7883416
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing