This product requires certification to purchase.

3 in. White Painted Wall Plate

This product has been replaced by

No image available
National Fire Products 3 PLAS WALL PLT WH IPS
Manufacturer Part #NFP1004AWM
You last purchased this on
 
National Fire Products

3 in. White Painted Wall Plate

Brand image
You last purchased this on
 

This product has been replaced by

No image available
National Fire Products 3 PLAS WALL PLT WH IPS
Manufacturer Part #NFP1004AWM
National Fire Products

3 in. White Painted Wall Plate

  • Fast #
  • Part #NFP1004WHM
  • Item #9436185
  • Manufacturer Part #FP1005WHM
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Sizes: 1/2 in. – 8 in.
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and white
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
3-9/16 in
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Installation Type:
Wall Mount
Material:
Plastic
Product Type:
Wall Plate
UL Listed:
No
Weight:
0.05 lb


Customers Also Bought
1–6 of 18 items
Part #NFP1010CP
Item #9436203
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP1018SCDF
Item #10294627
4.6 out of 5 Customer Rating
Requires Certification
Part #NFP1004CPP
Item #9436172
5 out of 5 Customer Rating
Requires Certification
Part #NFP1003G
Item #9436072
4.8 out of 5 Customer Rating
Requires Certification
Part #NFP1012CP
Item #9436206
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1011CP
Item #9436220
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP1013CPD
Item #9436226
5 out of 5 Customer Rating
Requires Certification
Part #NFP1006GG
Item #9645648
3.9 out of 5 Customer Rating
Requires Certification
Part #NFP1012CP
Item #9436206
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1005CPD
Item #9436174
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP1005CPF
Item #9436258
4.4 out of 5 Customer Rating
Requires Certification
Part #NFP1008WHD
Item #9436234
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing