1 in. Bronze Full Port Threaded 250# Ball Valve
T-585-70-UL 1 in. Bronze Full Port Threaded 250# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blowout-proof stem
- 600# class
- Threaded end connections
- Chrome plated brass ball, silicon bronze stem
- Conventional port
- Reinforced PTFE
- Lever handle
- Valve pressure rating 250 psi/17.2 bar non-shock LP gas per UL842
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33, ASME CGA 3.16
- ASTM:
- ASTM B-124 C37700, ASTM B-16 C36000, ASTM B-371 C69430, ASTM B-584 C84400, ASTM B-99 C65100
- CSA Certified:
- CSA B16.33
- Clean Bagged:
- No
- Collection:
- T-585-70-UL
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/10 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Brass
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.79 lb