This product requires certification to purchase.

3 in. Copper Alloy Full Port FNPT 400# Ball Valve

You last purchased this on
 
NIBCO

T-FP-600A-LF 3 in. Copper Alloy Full Port FNPT 400# Ball Valve

Brand image
You last purchased this on
 
NIBCO

T-FP-600A-LF 3 in. Copper Alloy Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #NTFP600ALFM
  • Item #4483207
  • Manufacturer Part #NL998XF
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • Threaded end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
  • CSA ANSI Z21.15 / CSA 9.1 (1/4" to 4")
  • CSA ASME B16.44: 5 psig (maximum) (1/4" to 4")
  • CSA ASME B16.33: 125 psig (maximum) (1/4" to 4")
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z21.15
ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA 9.1, CSA B16.44, CSA B16.33
Clean Bagged:
No
Collection:
T-FP-600A-LF
Color Finish Name:
Brass
Depth:
11-17/25 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Steel
Handle Type:
Lever
Height:
4-23/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-17/25 in
MSS:
MSS SP-110, MSS SP-145
Material:
Forged Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Global
Pressure - High:
400
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
Up to 250 Deg F
Temperature Rating:
250
UL Listed:
UL 125/UL 1477/UL 258/UL 842
Valve Body Material:
Forged Brass
Valve Body Style:
Ball
Valve Bonnet Type:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.36 lb
Width:
7-29/50 in
cUPC Certified:
Yes



Customers Also Bought
1–6 of 18 items
Part #NS413BF
Item #286707
3.9 out of 5 Customer Rating
Requires Certification
Part #NSFP600ALFF
Item #4483211
5 out of 5 Customer Rating
Requires Certification
Part #NTFP600ALFF
Item #4483201
4.9 out of 5 Customer Rating
Requires Certification
Part #PFX31F
Item #3884917
4.7 out of 5 Customer Rating
Requires Certification
Part #MUPBA150K
Item #3909449
5 out of 5 Customer Rating
Requires Certification
Part #MUPBA100B
Item #3909485
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NTFP600ALFF
Item #4483201
4.9 out of 5 Customer Rating
Requires Certification
Part #NPCFP600ASLFF
Item #9960062
5 out of 5 Customer Rating
Requires Certification
Part #NPCMTFP600ALFF
Item #7627453
4.1 out of 5 Customer Rating
Requires Certification
Part #NPCPXCFP600ALFD
Item #7627462
4.1 out of 5 Customer Rating
Requires Certification
Part #NPCFP600ALFP
Item #7266810
3.7 out of 5 Customer Rating
Requires Certification
Part #NPCFP600ALFF
Item #7237349
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing