This product requires certification to purchase.

3 Light 60W 24 in. Vanity Brushed Nickel

You last purchased this on
 
NUVO

Ballerina 3 Light 60W 24 in. Vanity Brushed Nickel

Brand image
You last purchased this on
 
NUVO

Ballerina 3 Light 60W 24 in. Vanity Brushed Nickel

  • Fast #
  • Part #N60321
  • Item #2639494
  • Manufacturer Part #60/321
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ballerina
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2 in
ETL Listed:
No
Glass Type:
Alabaster
Height:
7-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #N60322
Item #2639495
5 out of 5 Customer Rating
Requires Certification
Part #N60323
Item #2406725
5 out of 5 Customer Rating
Requires Certification
Part #D556647
Item #5073293
5 out of 5 Customer Rating
Requires Certification
Part #PP369709
Item #2131197
3.1 out of 5 Customer Rating
Requires Certification
Part #PP368909
Item #1888975
4.3 out of 5 Customer Rating
Requires Certification
Part #PP517009
Item #7315191
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N60320
Item #2639499
3.9 out of 5 Customer Rating
Requires Certification
Part #N60323
Item #2406725
5 out of 5 Customer Rating
Requires Certification
Part #N60322
Item #2639495
5 out of 5 Customer Rating
Requires Certification
Part #N60181
Item #2406737
5 out of 5 Customer Rating
Requires Certification
Part #N60182
Item #2406738
3.7 out of 5 Customer Rating
Requires Certification
Part #N621602
Item #7997255
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing