20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Brentwood 20W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Brentwood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-63/100 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 24-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1600
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 20 W
- Width:
- 5-1/2 in