This product requires certification to purchase.

2 - 3 in. Threaded PVC Brushed Nickel Shower Drain

You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded PVC Brushed Nickel Shower Drain

Brand image
You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded PVC Brushed Nickel Shower Drain

  • Fast #
  • Part #O42251
  • Item #3579837
  • Manufacturer Part #42251
3.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
  • They include a beauty tile ring that protects grout
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
130 Series
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PF42858
Item #928356
3.2 out of 5 Customer Rating
Requires Certification
Part #PF42820
Item #543129
3.3 out of 5 Customer Rating
Requires Certification
Part #PF42895
Item #928350
3.6 out of 5 Customer Rating
Requires Certification
Part #PF42801
Item #487068
3.2 out of 5 Customer Rating
Requires Certification
Part #PF101PNC
Item #465668
5 out of 5 Customer Rating
Requires Certification
Part #JC02997
Item #1475589
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #O42264
Item #7754435
5 out of 5 Customer Rating
Requires Certification
Part #O42099
Item #800976
3.9 out of 5 Customer Rating
Requires Certification
Part #O42150
Item #455433
3.3 out of 5 Customer Rating
Requires Certification
Part #O39128
Item #3891287
5 out of 5 Customer Rating
Requires Certification
Part #O12933
Item #15282
3.9 out of 5 Customer Rating
Requires Certification
Part #O31911
Item #289530
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing